120V Solenoid Valve 50 psi 4 in. Aluminum and Stainless Steel
Series 8215 120V Solenoid Valve 50 psi 4 in. Aluminum and Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Series 8215
- Height:
- 4 in
- Material:
- Aluminum, Stainless Steel
- Valve Type:
- Solenoid Valve
- Volts:
- 120V