120V Solenoid Valve 150 psi Brass
Series 8317 120V Solenoid Valve 150 psi Brass
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for quick venting to 0 psi through the exhaust orifice
- Resilient seated poppets for tight shutoff
- Mountable in any position
- Explosion proof and watertight
Documents
Specifications
- Collection:
- Series 8317
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 4-1/25 in
- Material:
- Brass, Stainless Steel
- UL Listed:
- Yes
- Valve Type:
- Solenoid Valve