This product requires certification to purchase.

120V Solenoid Valve 150 psi 4-1/16 in. Brass

You last purchased this on
 
Asco Pneumatic Controls

Series 8344 120V Solenoid Valve 150 psi 4-1/16 in. Brass

  • Fast #
  • Part #A8344G74120VA
  • Item #1362320
  • Manufacturer Part #8344G74
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

Series 8344 120V Solenoid Valve 150 psi 4-1/16 in. Brass

  • Fast #
  • Part #A8344G74120VA
  • Item #1362320
  • Manufacturer Part #8344G74
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sturdy, robust construction
  • Piston-operated poppet design provides high flow
  • For use with air or water
  • Wide range of sizes and flow rates
  • Single or dual solenoid constructions
  • Dual solenoid can be shifted with a momentary signal and remain in position even if electrical power is lost
  • Mountable in any position
  • Requires Certification

Documents


Specifications

Collection:
Series 8344
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-3/50 in
Material:
Brass
Valve Type:
Solenoid Valve