This product requires certification to purchase.

120V Solenoid Valve 150 psi 6-3/5 in. Brass

You last purchased this on
 
Asco Pneumatic Controls

Series 8345 120V Solenoid Valve 150 psi 6-3/5 in. Brass

  • Fast #
  • Part #AEF8345G1120VA
  • Item #426942
  • Manufacturer Part #EF8345G1
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Asco Pneumatic Controls

Series 8345 120V Solenoid Valve 150 psi 6-3/5 in. Brass

  • Fast #
  • Part #AEF8345G1120VA
  • Item #426942
  • Manufacturer Part #EF8345G1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact valves for general service applications
  • Low-cost, 4-way valve when low flow is sufficient
  • Mountable in any position
  • Explosion proof and watertight
  • Requires Certification

Specifications

Collection:
Series 8345
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-33/50 in
Material:
Brass, Stainless Steel
UL Listed:
Yes
Valve Type:
Solenoid Valve