24V Solenoid Valve 150 psi 1-5/16 in. Anodized Aluminum
Series 8551 24V Solenoid Valve 150 psi 1-5/16 in. Anodized Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact spool valve convertible from 3/2 to 5/2
- Vents air from spring side of actuator to prevent corrosion of actuator
- Mountable in any position
- Explosion proof and watertight
- Available in two versions, mounted directly to actuators with NAMUR interface per VDI/VDE 3845 or threaded to mount on the pipe
- Valve body in aluminum, brass, or stainless steel 316L
- Exhaust ports are pipeable, providing better protection against harsh environments
- DIN, watertight, and explosion-proof solenoids are available for use in mission-critical and hazardous areas
- Low-power constructions are ideal for remote and alternative power locations
- Integral breather block vents to spring side of the actuator to exhaust, preventing corrosion
Documents
Specifications
- Application:
- Food and Beverage, Refining
- Coating:
- Anodized
- Collection:
- Series 8551
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 1-5/16 in
- Material:
- Aluminum
- Recommended Valve Application:
- Air, Gas, Chemical
- Valve Size:
- 1/4 in
- Valve Type:
- Solenoid Valve