This product requires certification to purchase.

1-31/50 x 1/8 in. NPT 6000 psi Steel Pressure Gauge

You last purchased this on
 
Ashcroft

1005 Series 1-31/50 x 1/8 in. NPT 6000 psi Steel Pressure Gauge

  • Fast #
  • Part #ASH000210
  • Item #359673
  • Manufacturer Part #15-15-1BK
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ashcroft

1005 Series 1-31/50 x 1/8 in. NPT 6000 psi Steel Pressure Gauge

  • Fast #
  • Part #ASH000210
  • Item #359673
  • Manufacturer Part #15-15-1BK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PowerFlex™ movement provides superior resistance to shock, vibration and pulsation
  • TrueZero™ reduces reading errors by using “zero-box” instead of conventional pins
  • FlutterGuard™ (option) reduces movement wear and pointer flutter
  • Customized dial printing
  • Heat resistant push-in polycarbonate window
  • Requires Certification

Specifications

ASME:
ASME B40.100 Grade B
Application:
Food and Beverage, Compressors, Filter Regulators, Hydraulic, Pneumatics, Pumps, Commercial
Collection:
1005 Series
Color Finish Name:
Black
Diameter:
1-31/50 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Grade:
B
Installation Type:
Center Back Mount
Material:
Aluminum, Brass, Bronze, Plastic, Steel
Material Type:
Polycarbonate, Polyester
Pressure - High:
6000
Pressure Class:
160#
Temperature Range:
-40 to 150 Deg F
UL Listed:
UL 252A/UL 404