This product requires certification to purchase.

2.5 - 3 Ton - Aluminum Cased - Multi-Position Coil - 17.5" W

You last purchased this on
 
Aspen Manufacturing

2.5 - 3 Ton - Aluminum Cased - Multi-Position Coil - 17.5" W

  • Fast #
  • Part #ADE36A34175R402
  • Item #8551225
  • Manufacturer Part #DE36A34-175R-402
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aspen Manufacturing

2.5 - 3 Ton - Aluminum Cased - Multi-Position Coil - 17.5" W

  • Fast #
  • Part #ADE36A34175R402
  • Item #8551225
  • Manufacturer Part #DE36A34-175R-402
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
36000
Configuration:
Multi
Depth:
21-1/2 in
ETL Listed:
Yes
Height:
23 in
MBH:
36
Material:
Aluminum, Plastic
Refrigerant:
R-410A
Refrigerant Control:
TXVNB
SEER:
14.5
Tonnage:
2.5 - 3 Ton
UL Listed:
No
Width:
17-1/2 in