2.5 Ton - Multi-Position - Cased Coil - Right-Hand - 14" W
2.5 Ton - Multi-Position - Cased Coil - Right-Hand - 14" W
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Coil Type:
- Cased
- Configuration:
- Multi
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2.5 Ton
- Width:
- 14-1/2 in