2.5 Ton - Multi-Position - Plastic - Cased - Coil
2.5 Ton - Multi-Position - Plastic - Cased - Coil
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 30000
- Coil Type:
- Cased
- Configuration:
- Multi
- Depth:
- 21-1/2 in
- Height:
- 23 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Plastic
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Width:
- 14-1/2 in