This product requires certification to purchase.

2.5 Ton - Vertical - Direct Drive - Air Handler

You last purchased this on
 
Aspen Manufacturing

AEW Series 2.5 Ton - Vertical - Direct Drive - Air Handler

  • Fast #
  • Part #AAEW30G000FCS10
  • Item #7272915
  • Manufacturer Part #AEW30G000FCS10
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aspen Manufacturing

AEW Series 2.5 Ton - Vertical - Direct Drive - Air Handler

  • Fast #
  • Part #AAEW30G000FCS10
  • Item #7272915
  • Manufacturer Part #AEW30G000FCS10
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
4.1
BTU Cooling Rating:
30,000 Btu/h
Blower Type:
Direct Drive
Collection:
AEW Series
Configuration:
Vertical
Depth:
18-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
40-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/4 in
MBH:
30
Max CFM:
1240 cfm
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
240V
Watts:
10 kW
Width:
22 in