1.5 - 2.5 Ton - Upflow/Downflow - Copper - Cased - Coil
CC Series 1.5 - 2.5 Ton - Upflow/Downflow - Copper - Cased - Coil
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 30000
- Coil Type:
- Cased
- Collection:
- CC Series
- Configuration:
- Downflow, Upflow
- Depth:
- 21-1/2 in
- Height:
- 16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Copper
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 2.5 Ton
- Width:
- 14 in