This product requires certification to purchase.

2 Ton - Upflow/Downflow - Cased - Coil - 17.5" W

You last purchased this on
 
Aspen Manufacturing

CC Series 2 Ton - Upflow/Downflow - Cased - Coil - 17.5" W

  • Fast #
  • Part #ACC24A34175L057
  • Item #10135633
  • Manufacturer Part #CC24A34-175L-057
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aspen Manufacturing

CC Series 2 Ton - Upflow/Downflow - Cased - Coil - 17.5" W

  • Fast #
  • Part #ACC24A34175L057
  • Item #10135633
  • Manufacturer Part #CC24A34-175L-057
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left- or right-hand refrigerant and plumbing connections
  • Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2- 3 ton & 7/8" ODS on 3-1/2 - 5 ton
  • Externally mounted flowrater body with Schrader valve for hiss-testing
  • Heavy duty plastic drain pans on most models
  • Upflow without field modification
  • Downflow applications require plate kit, included
  • ETL listed for use with R22 and R410a when proper metering device is used
  • Requires Certification

Specifications

BTU:
24000
Coating:
Galvanized
Coil Type:
Cased
Collection:
CC Series
Configuration:
Downflow, Upflow
Depth:
21-1/2 in
ETL Listed:
Yes
Height:
16 in
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Aluminum, Copper, Plastic
Proposition 65:
Cancer and Reproductive Harm - www.P65warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Width:
23 in