This product requires certification to purchase.

2.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - 17.5" W

You last purchased this on
 
Aspen Manufacturing

CC Series 2.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - 17.5" W

  • Fast #
  • Part #ACC30D4G175L057
  • Item #10135637
  • Manufacturer Part #CC30D4G-175L-057
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aspen Manufacturing

CC Series 2.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - 17.5" W

  • Fast #
  • Part #ACC30D4G175L057
  • Item #10135637
  • Manufacturer Part #CC30D4G-175L-057
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

BTU:
30000
Coating:
Grey
Coil Type:
Cased
Collection:
CC Series
Configuration:
Downflow, Upflow
Depth:
21-1/2 in
ETL Listed:
Yes
Height:
24 in
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum
Proposition 65:
Cancer and Reproductive Harm - www.P65warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Width:
17-1/2 in