This product requires certification to purchase.

2.5 Ton - Upflow/Downflow - Uncased - Evaporator Coil for Manufactured Home - w/ TXV

You last purchased this on
 
Aspen Manufacturing

CM Series 2.5 Ton - Upflow/Downflow - Uncased - Evaporator Coil for Manufactured Home - w/ TXV

  • Fast #
  • Part #ACM30B34177L000
  • Item #10081358
  • Manufacturer Part #CM30B34177L000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aspen Manufacturing

CM Series 2.5 Ton - Upflow/Downflow - Uncased - Evaporator Coil for Manufactured Home - w/ TXV

  • Fast #
  • Part #ACM30B34177L000
  • Item #10081358
  • Manufacturer Part #CM30B34177L000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left- or right-hand refrigerant and plumbing connections
  • Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2- 3 ton & 7/8" ODS on 3-1/2 - 5 ton
  • Liquid line Schrader valve for hiss-testing
  • Heavy duty polypropylene drain pans
  • Downflow applications require plate kit, included
  • Condensate drain elbow and flexible drain tubing included
  • ETL listed for use with R22 and R410a when proper metering device is used
  • Requires Certification

Specifications

BTU:
30000
Coil Type:
Uncased
Collection:
CM Series
Configuration:
Downflow
Depth:
19-5/8 in
ETL Listed:
Yes
Height:
17-1/2 in
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum, Copper, Plastic
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
UL 1995
Width:
17-3/4 in