This product requires certification to purchase.

Downflow Uncased Coil for Furnace

You last purchased this on
 
Aspen Manufacturing

CM Series Downflow Uncased Coil for Furnace

  • Fast #
  • Part #ACM36A34177L000
  • Item #3801867
  • Manufacturer Part #CM36A34177L000
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aspen Manufacturing

CM Series Downflow Uncased Coil for Furnace

  • Fast #
  • Part #ACM36A34177L000
  • Item #3801867
  • Manufacturer Part #CM36A34177L000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left- or right-hand refrigerant and plumbing connections
  • Liquid line - 3/8" ODS, suction line - 3/4" ODS on 1-1/2- 3 ton & 7/8" ODS on 3-1/2 - 5 ton
  • Externally mounted flowrater body with Schrader valve for hiss-testing
  • Some models may vary in appearance
  • Downflow applications require plate kit, included
  • Condensate drain elbow and flexible drain tubing included
  • ETL listed for use with R22 and R410a when proper metering device is used
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
Coil Type:
Uncased
Collection:
CM Series
Configuration:
Downflow
Depth:
19-5/8 in
ETL Listed:
Yes
Height:
17-1/2 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Copper, Plastic
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 - 3 Ton
UL Listed:
UL 1995
Width:
17-3/4 in