This product requires certification to purchase.

2.5 - 3 Ton - Upflow/Downflow - Aluminum - Coil

You last purchased this on
 
Aspen Manufacturing

DC Series 2.5 - 3 Ton - Upflow/Downflow - Aluminum - Coil

  • Fast #
  • Part #ADC36A3G210R402
  • Item #9393394
  • Manufacturer Part #DC36A3G210R402
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aspen Manufacturing

DC Series 2.5 - 3 Ton - Upflow/Downflow - Aluminum - Coil

  • Fast #
  • Part #ADC36A3G210R402
  • Item #9393394
  • Manufacturer Part #DC36A3G210R402
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
36000
Collection:
DC Series
Configuration:
Downflow, Upflow
Height:
20 in
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
Flowrater
Tonnage:
2.5 - 3 Ton
Width:
21 in