Downflow ECM Furnace
Downflow ECM Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Downflow only application. Can be installed in closet and alcove
- Constant torque ECM speeds and torques are controlled by software embedded in the motor to maintain constant torque. Motors are pre-programmed at the factory
- Sturdy, galvanized steel cabinet with painted front panels. Cabinet fully insulated with 1/2" micro mat non-hygroscopic insulation to prevent sweating and mold growth, to encapsulate glass fibers, and to provide excellent R-value. Stick pins ensure insulation remains in place
- Electronic circuit board provides 30 secs on/off blower time delay extracting more heat/cool from the coil
- Direct drive blowers circulate air quietly and efficiently. Motor speeds and torques programmed in the motor. Blowers mounted on rails so they can be easily removed for service
- Five-year limited parts warranty
- Heat kits available with either circuit breakers or terminal blocks. Available from 3 to 20 KW
- Models with electric heat include sequencers and temperature limit switches for safe, efficient operation. Modules are easily installed in the field using Molex plugs or can be ordered factory-installed
- Controls are accessible from the front for easy service. Disconnect does not protrude through the wall panel
Documents
Specifications
- Blower Type:
- ECM
- Configuration:
- Downflow
- Depth:
- 25-1/4 in
- ETL Listed:
- Yes
- Height:
- 33 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Width:
- 19-3/4 in