Mini Aqua Pump Kit
Mini Aqua Pump Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 548-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra-slim profile and Integral hanging loop and separate reservoir facilitates attachment in vertical applications
- Self Priming
- Modular terminals for fast connection
- Quiet and Fully potted (complete assembly is epoxy filled for resistance to shock, vibration, moisture, chemical and promotes sound dampening, US Patent #6,817,194)
- 3A NO/NC dry contacts rated @ 5A inductive at 230V AC
Specifications
- AMP:
- 0.2
- Cord Length:
- 6 ft
- Depth:
- 3-3/20 in
- Discharge:
- 1/4 in
- Flow Rate:
- 3.2 gph
- Height:
- 1-1/8 in
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 33
- Power Source:
- Electric
- Pump Application:
- Self-priming
- UL Listed:
- No
- Volts:
- 100/250V
- Watts:
- 16 W
- Width:
- 1-1/8 in