This product requires certification to purchase.

NAIR 6 60W MED CEIL LGHT *ASPEN

You last purchased this on
 

Aspen NAIR 6 60W MED CEIL LGHT *ASPEN

  • Fast #
  • Part #K5836NI
  • Item #4081474
  • Manufacturer Part #5836NI
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Aspen NAIR 6 60W MED CEIL LGHT *ASPEN

  • Fast #
  • Part #K5836NI
  • Item #4081474
  • Manufacturer Part #5836NI
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made in the Philippines
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aspen
Color Finish Category:
Iron Tones
Color Finish Name:
Natural Iron
Height:
22-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Lights:
6
Proposition 65:
WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V