6-1/2 in. Paper Plate in White (Case of 500)
Aspen 6-1/2 in. Paper Plate in White (Case of 500)
Frequently Purchased Together
Product Details
Product Details
- Great for everyday use
- Grease-resistant to avoid foods from soaking through
- Cut-resistant to prevent rips or tears, reducing chance for leakage
- Microwave safe for convenience
Documents
Specifications
- Collection:
- Aspen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8-3/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Paper
- Package Quantity:
- Case of 500