XL Size Neoprene and Latex Diamond Grip Gloves in Blue and Yellow 12 Pack
XL Size Neoprene and Latex Diamond Grip Gloves in Blue and Yellow 12 Pack
Frequently Purchased Together
Product Details
Product Details
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Double dipped so you get the versatile chemical resistance properties of neoprene and the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised Diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact 21 CFR, 170-199
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Yellow
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant
- Length:
- 12-3/5 in
- Material:
- Rubber, Latex
- Material Type:
- Neoprene
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Thickness:
- 19 mil