3/4 in. 24/120V Pneumatic Reversing Valve
VA Series 3/4 in. 24/120V Pneumatic Reversing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- VA Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- UL Listed:
- No
- Valve Body Material:
- Nickel Plated Brass
- Valve Size:
- 3/4 in
- Volts:
- 24/120V