This product requires certification to purchase.

*NLA *CVR* 14-1/2 CNCRT VES SINK W/

You last purchased this on
 

Aster *NLA *CVR* 14-1/2 CNCRT VES SINK W/

  • Fast #
  • Part #VVGT1499
  • Item #9374382
  • Manufacturer Part #VGT1499
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

Aster *NLA *CVR* 14-1/2 CNCRT VES SINK W/

  • Fast #
  • Part #VVGT1499
  • Item #9374382
  • Manufacturer Part #VGT1499
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Aster
NSF Certified:
Yes
Overflow Included:
No
Pedestal Only:
No
Sink Depth:
5 in
Sink Material:
Concrete
Vessel Only:
Yes
WaterSense Labeled:
Yes