This product requires certification to purchase.

24V Condensate Switch 7-19/20 in.

You last purchased this on
 
DiversiTech®

24V Condensate Switch 7-19/20 in.

  • Fast #
  • Part #DIVCS2BULK50
  • Item #9212205
  • Manufacturer Part #CS-2-BULK50
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

24V Condensate Switch 7-19/20 in.

  • Fast #
  • Part #DIVCS2BULK50
  • Item #9212205
  • Manufacturer Part #CS-2-BULK50
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For standard and plenum rated installations in primary or auxiliary lines
  • LED illuminates when condensate line is blocked
  • Simple to install: DiversiTech flood prevention witch installs in just minutes in the primary or auxiliary drain line. They are also quick and easy to access if service is required
  • Flexible installation: The flood prevention switch may be installed horizontally or vertically depending on the location and positioning of the drain line. This makes installation faster and easier
  • Reliable operation: These switches use proven magnetic reed switch technology to ensure proper operation and prevent costly problems
  • Prevents costly damage: DiversiTech flood prevention switches shut off the system when water backs up in the drain line due to a clogged line. This prevents costly damage to equipment, floors, walls and ceilings
  • UL listed: These switches confirm to UL 508 standards and also comply with applicable NEC codes
  • Several models available: DiversiTech offers three models of flood prevention switches. Switches are available in a T, elbow, and clip on pan version to match any installation requirement
  • Requires Certification

Specifications

AMP:
1.5
Color Finish Name:
White
Height:
2-3/20 in
Length:
7-19/20 in
UL Listed:
Yes
Volts:
24V
Width:
5-3/10 in