13 x 9 in. Hospital Specialty Co-Disposable Washcloth with Aloe and Lanolin in White
At Ease® 13 x 9 in. Hospital Specialty Co-Disposable Washcloth with Aloe and Lanolin in White
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premoistened and nonwoven design
- Soft feel
- Aloe and lanolin formula
- Alcohol free, hypoallergenic and latex-free
- Pleasant fragrance
- Wipes come in a resealable container
Specifications
- Collection:
- At Ease®
- Color Finish Name:
- White
- Length:
- 13 in
- Product Type:
- Disposable Wipe, Cloth
- Width:
- 9 in