This product requires certification to purchase.

16 in. x 25 ft. Black R8 Flexible Air Duct

You last purchased this on
 
Atco Rubber Products

16 in. x 25 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #A04802516
  • Item #7314820
  • Manufacturer Part #04802516
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atco Rubber Products

16 in. x 25 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #A04802516
  • Item #7314820
  • Manufacturer Part #04802516
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
16 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round