This product requires certification to purchase.

5 ft. Insulated Flexible Duct Sleeve with R8 Metalized Jacket

You last purchased this on
 
Atco Rubber Products

5 ft. Insulated Flexible Duct Sleeve with R8 Metalized Jacket

  • Fast #
  • Part #A11000812
  • Item #3783949
  • Manufacturer Part #11000812
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atco Rubber Products

5 ft. Insulated Flexible Duct Sleeve with R8 Metalized Jacket

  • Fast #
  • Part #A11000812
  • Item #3783949
  • Manufacturer Part #11000812
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-518
Diameter:
10 in
Height:
12 in
Length:
5 ft
Material:
Fiberglass, Plastic
Material Type:
Polyester
R value:
R8
Vent Duct Shape:
Round