5 ft. x 14 in. Insulated Flexible Duct Sleeve with R6 Metalized Jacket
5 ft. x 14 in. Insulated Flexible Duct Sleeve with R6 Metalized Jacket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-518
- Diameter:
- 14 in
- Length:
- 5 ft
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- R value:
- R6
- Vent Duct Shape:
- Round