This product requires certification to purchase.

5 ft. x 5 in. Insulated Flexible Duct Sleeve with R6 Metalized Jacket

You last purchased this on
 
Atco Rubber Products

5 ft. x 5 in. Insulated Flexible Duct Sleeve with R6 Metalized Jacket

  • Fast #
  • Part #A11000605
  • Item #3783951
  • Manufacturer Part #11000605
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atco Rubber Products

5 ft. x 5 in. Insulated Flexible Duct Sleeve with R6 Metalized Jacket

  • Fast #
  • Part #A11000605
  • Item #3783951
  • Manufacturer Part #11000605
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-518
Diameter:
5 in
Length:
5 ft
Material:
Fiberglass, Plastic
Material Type:
Polyester
R value:
R6
Vent Duct Shape:
Round