This product requires certification to purchase.

9 in. x 25 ft. Black R8 Flexible Air Duct

You last purchased this on
 
Atco Rubber Products

9 in. x 25 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #A08802409
  • Item #4490353
  • Manufacturer Part #08802409
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atco Rubber Products

9 in. x 25 ft. Black R8 Flexible Air Duct

  • Fast #
  • Part #A08802409
  • Item #4490353
  • Manufacturer Part #08802409
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
9 in
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester, Polyethylene
R value:
R8