8 in. x 25 ft. Silver Uninsulated Flexible Air Duct
8 in. x 25 ft. Silver Uninsulated Flexible Air Duct
Frequently Purchased Together
Product Details
Product Details
- Flexible and Maintains Shape - easily handled and installed
- Air tight - energy efficient
- Smooth inner core - low friction loss/low operating cost
- Encapsulated wire helix - no unraveling when cut to length
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Insulated:
- No
- Length:
- 25 ft
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round