This product requires certification to purchase.

50 ft. Discharge Hose

You last purchased this on
 
Atlanta Rubber & Hydraulics

50 ft. Discharge Hose

  • Fast #
  • Part #ABD32J1
  • Item #4336237
  • Manufacturer Part #BD32J1
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlanta Rubber & Hydraulics

50 ft. Discharge Hose

  • Fast #
  • Part #ABD32J1
  • Item #4336237
  • Manufacturer Part #BD32J1
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact design
  • Extruded simultaneously to obtain maximum bond
  • Light weight and thin walled for easy use
  • Requires Certification

Specifications

End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Length:
50 ft
Material:
Aluminum, Plastic
Material Type:
Polyester
PipeTubing Size:
2 in