Basket Strainer Wrench
Basket Strainer Wrench
Frequently Purchased Together
Product Details
Product Details
- Patented design fits hex nuts and all 4 tab, 6 tab and 8 tab locking nuts on strainer drains
- Square end of the tool is specifically designed for tightening stand up shower drains
- Fits into the internal locknut slots of all major manufacturers plastic and brass drains
- Offset cushion grip handle works in confined locations
Specifications
- Color Finish Name:
- Black, Blue
- Handle Material:
- Vinyl
- Material:
- Aluminum
- Maximum Capacity:
- 8 in
- Number of Tools Included:
- 1
- WrenchType:
- Basin