This product requires certification to purchase.

Extra Long Reach Gas Igniter Blue

You last purchased this on
 
Atlanta Special Products

Ever-Spark X Extra Long Reach Gas Igniter Blue

  • Fast #
  • Part #A3200
  • Item #303263
  • Manufacturer Part #3200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlanta Special Products

Ever-Spark X Extra Long Reach Gas Igniter Blue

  • Fast #
  • Part #A3200
  • Item #303263
  • Manufacturer Part #3200
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for single-hand operation
  • Heavy-duty aluminum and molded plastic construction
  • Self-contained, no batteries, flint or fuel needed
  • Piezo-electric torch igniter
  • Requires Certification

Documents


Specifications

Collection:
Ever-Spark X
Color Finish Name:
Blue
Length:
17 in
Material:
Molded Plastic, Aluminum
Number of Pieces:
1 Piece
Product Type:
Ignitor
Torch Type:
Gas
Width:
1 in