This product requires certification to purchase.

18 in. Garbage Disposer Installation Tool

You last purchased this on
 
Atlanta Special Products

Lift-N-Lock 18 in. Garbage Disposer Installation Tool

  • Fast #
  • Part #A7311
  • Item #3810069
  • Manufacturer Part #7311
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlanta Special Products

Lift-N-Lock 18 in. Garbage Disposer Installation Tool

  • Fast #
  • Part #A7311
  • Item #3810069
  • Manufacturer Part #7311
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Textured comfort-grip handle prevents slippage when lifting or lowering disposal unit
  • Urethane feet protect disposer flange
  • Adjustable-length lifting strap
  • Heavy duty construction
  • Requires Certification

Specifications

Capacity:
3-1/2 in
Collection:
Lift-N-Lock
Color Finish Name:
Black, Silver
Length:
18 in
Material:
Aluminum, Plastic
Material Type:
Nylon
Maximum Capacity:
3-1/2 in
Number of Tools Included:
1
WrenchType:
Garbage Disposal