Steel Replacement Blade
Steel Replacement Blade
Frequently Purchased Together
Product Details
Product Details
- Replaces easily
- Durable hardened blade
- For use with A7027 and A7028 tube cutters
Specifications
- Application:
- Cutting
- Brand Model Compatibility:
- Atlanta Special Products A7028 Pipe Slice Cutter
- Cutting Capacity:
- 1/2 in
- Material:
- Steel
- UL Listed:
- No