1 gal Green Coil Cleaner
Evap-Klean 1 gal Green Coil Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-acid based formulation for cleaning multi row evaporator coils
- Ideally suited for electronic filters and other air flow coils such as evaporators, heat pump units, and permanent-type filters
- Dilution rate of 1 to 3 parts water or 1:7 ratio when allowing condensate to rinse off
Documents
Specifications
- Application:
- Evaporator
- Collection:
- Evap-Klean
- Color:
- Green
- Size:
- 1 gal