16 in. CL52 Flexible Ring Ductile Iron Pipe
16 in. CL52 Flexible Ring Ductile Iron Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 100All Sizes
Product Details
Product Details
- Proven as a versatile and easy-to-use item, this joint is flexible, sure, and water tight
- Utilizes the Tyton® joint gasket for a watertight seal along with a factory adapted spigot and extended bell casting to provide positive and permanent joint restraint
Specifications
- ANSI:
- ANSI 21.4, ANSI A21.11, ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151
- Application:
- Horizontal Directional Drilling
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron TR FLEX Restrained Joint Pipe
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- Yes
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- PipeTubing Size:
- 16 in
- Pressure Class:
- 350 psi
- Thickness:
- 0.4 in
- UL Listed:
- Yes