This product requires certification to purchase.

Replacement Lamp for Atlantic UL Traviolet A251162 Water Purifier

You last purchased this on
 
Atlantic Ultraviolet

Replacement Lamp for Atlantic UL Traviolet A251162 Water Purifier

  • Fast #
  • Part #A051366R
  • Item #7035403
  • Manufacturer Part #05-1366-R
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlantic Ultraviolet

Replacement Lamp for Atlantic UL Traviolet A251162 Water Purifier

  • Fast #
  • Part #A051366R
  • Item #7035403
  • Manufacturer Part #05-1366-R
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
287 mm
NSF Certified:
No
Product Type:
Lamp
UL Listed:
No
Watts:
14 W