5 Micron 20 in. Carbon Block CTO Reduction Filter Cartridge
CB AF CTO BIG 5 Micron 20 in. Carbon Block CTO Reduction Filter Cartridge
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4-1/2"x20"
- Carbon Block
- 5 micron
- Reduction of Chlorine, Taste, Odor and Sediments
- High dirt hold capacity
- Made in the USA
- NSF/ANSI Component Certified
- Min 39.2°F (4°C) - Max 125°F (52°C).
Documents
Specifications
- Cartridge Type:
- Carbon Block
- Collection:
- CB AF CTO BIG
- Contaminant Removal:
- Chlorine, Odor, Sediment, Taste
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 4-1/2 in x 20 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Height:
- 20 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 113
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 125 Deg F