5 Micron 40 in. Melt-Blown Filter Cartridge with ScaleArmor™
CPP SP 5 Micron 40 in. Melt-Blown Filter Cartridge with ScaleArmor™
Package Quantity Info:
Each: 1 Inner Pack: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2.5" OD melt-blown polypropylene filter media
- Nominal filtrations at 5 and 25 micron
- Low pressure-drop
- High dirt hold capacity
- NSF/ANSI component certified
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42
- Cartridge Type:
- Melt Blown
- Collection:
- CPP SP
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 2-1/2 in x 40 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Height:
- 40 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 176
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 39.2 to 176 Deg F (4 to 80 Deg C)