Melt Blown Filter Cartridge
CPP SP Melt Blown Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 16 Pallet: 768.00-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2-1/2x20"
- 5 Micron Sediment Rating
- Scale Armor™ Technology
- IAPMO Z601 Approved for reduction of scale
- Rated for 1 yr. @ 15 Grains per Gallon (GPG)
Specifications
- Cartridge Type:
- Melt Blown
- Collection:
- CPP SP
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 2-1/2 in x 20 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Height:
- 20 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 176
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 176 Deg F