Duo 20 in. Filter Housing Kit, 1 in. NPT, 3 Gauges & 2 Drain Kits Brass Inserts
DP BIG Duo 20 in. Filter Housing Kit, 1 in. NPT, 3 Gauges & 2 Drain Kits Brass Inserts
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- MONO/single, DUO/double or TRIO/triple Design
- Includes: RB7401043-Wall Bracket - DP BIG Duo - White Fold-down; Wrench - DP BIG;RE9020660-LubriKit+ - Single-dose Lubricant for Housing O-Ring; Qty 3 -AA9020669 Pressure Gauge - 360° - DP BIG; Qty 2 -LB7221129 Drain Kit 1/2" NPT
- LEAD-FREE BRASS INSERTS
- Optional gauge and drain ports
- Suitable for cartridges up to 4.5”
- Pressure-relief feature includes an O-ring seal, no spring is used that can result in a water leak.
- Accessories included are a housing wrench and LubriKit for O-ring lubrication.
- Working pressure: Max 125 psi (8.6 bar)
- NSF/ANSI 42, 61,379
Specifications
- CSA Certified:
- CSA B483.1
- Collection:
- DP BIG
- Color Finish Name:
- Blue
- Connection Size:
- 1
- Diameter:
- 4-1/2 in
- Flow Rate:
- 13 gpm
- Height:
- 20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- NSF:
- NSF/ANSI 42, 61,372
- Pressure - Maximum:
- 125 psi