Mono 10 in. Filter Housing Kit, 1 in. NPT, Plugged Gauge & Drain Ports Brass Inserts
DP BIG Mono 10 in. Filter Housing Kit, 1 in. NPT, Plugged Gauge & Drain Ports Brass Inserts
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96.00-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1" NPT
- Molded Head Design-10 " Clear Sump
- Heads: Reinforced polypropylene
- Sump: PET
- Lead free brass inserts
- Plugged Gauge & Drain Ports
- Includes pressure-relief feature that includes an o-ring seal
- BRACKET & WRENCH
- Working pressure: Max 125 psi (8.6 bar
- Min 39.2°F (4°C) - Max 176°F (80°C).
Specifications
- CSA Certified:
- CSA B483.1
- Collection:
- DP BIG
- Color Finish Name:
- Clear
- Connection Size:
- 1
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 13 gpm
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Width:
- 10 in