This product requires certification to purchase.

Mono 20 in. Filter Housing Kit, 1 in. NPT, 2 Gauges & 1 Drain Kit Brass Inserts

You last purchased this on
 
Atlas Filtri

DP BIG Mono 20 in. Filter Housing Kit, 1 in. NPT, 2 Gauges & 1 Drain Kit Brass Inserts

  • Fast #
  • Part #AZA1800645L
  • Item #10395472
  • Manufacturer Part #ZA1800645L
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlas Filtri

DP BIG Mono 20 in. Filter Housing Kit, 1 in. NPT, 2 Gauges & 1 Drain Kit Brass Inserts

  • Fast #
  • Part #AZA1800645L
  • Item #10395472
  • Manufacturer Part #ZA1800645L
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MONO/single, DUO/double or TRIO/triple Design
  • Includes: RB7401043-Wall Bracket - DP BIG Duo - White Fold-down; Wrench - DP BIG;RE9020660-LubriKit+ - Single-dose Lubricant for Housing O-Ring; Qty 2 -AA9020669 Pressure Gauge - 360° - DP BIG;LB7221129 Drain Kit 1/2" NPT
  • LEAD-FREE BRASS INSERTS
  • Optional gauge and drain ports
  • Suitable for cartridges up to 4.5”
  • Pressure-relief feature includes an O-ring seal, no spring is used that can result in a water leak.
  • Accessories included are a housing wrench and LubriKit for O-ring lubrication.
  • Working pressure: Max 125 psi (8.6 bar)
  • NSF/ANSI 42, 61,409
  • Requires Certification

Specifications

CSA Certified:
CSA B483.1
Collection:
DP BIG
Color Finish Name:
Clear
Connection Size:
1
Diameter:
4-1/2 in
Flow Rate:
13 gpm
Height:
20 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
113
NSF:
NSF/ANSI 42, 61,372
Pressure - Maximum:
125 psi