This product requires certification to purchase.

Trio 20 in. Filter Housing Kit, 1 in. NPT, 4 Gauges & 3 Drain Kits

You last purchased this on
 
Atlas Filtri

DP BIG Trio 20 in. Filter Housing Kit, 1 in. NPT, 4 Gauges & 3 Drain Kits

  • Fast #
  • Part #AZA1803745L
  • Item #10176588
  • Manufacturer Part #ZA1803745L
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Atlas Filtri

DP BIG Trio 20 in. Filter Housing Kit, 1 in. NPT, 4 Gauges & 3 Drain Kits

  • Fast #
  • Part #AZA1803745L
  • Item #10176588
  • Manufacturer Part #ZA1803745L
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1" NPT
  • Triple Molded Head Design - Clear 20" Sumps
  • Heads: Reinforced polypropylene
  • Sump: PET
  • BRACKET & WRENCH
  • 5 Gauges & 3 Drain Kits
  • Includes pressure-relief feature that includes an o-ring seal
  • Working pressure: Max 125 psi (8.6 bar
  • Min 39.2°F (4°C) - Max 176°F (80°C).
  • Suitable for cartridges with 4.5”OD.
  • Requires Certification
  • Lead Law Compliant


Specifications

CSA Certified:
CSA B483.1
Collection:
DP BIG
Color Finish Name:
Clear
Connection Size:
1
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
15 gpm
Height:
20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
113
NSF:
NSF/ANSI 42, 61, 372
NSF Certified:
Yes
Width:
4-1/2 in