Water Filter
DP BIG Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Whole Home Water Treatment System
- Point of Entry
- Scale Armor™ Technology-IAPMO Z601 approval
- 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
- Carbon Block 5 micron - Treats Chlorine, Taste and Odor
- Blue Duo Molded Head and Sumps
- 3 Gauges, 2 Drains, Bracket and Wrench included
- Includes pressure-relief feature with an O-ring seal
- Working pressure: Max 125 psi (8.6 bar);Temp :Min 39.2°F (4°C) - Max 176°F (80°C)
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Carbon Block
- Collection:
- DP BIG
- Connection Size:
- 1
- Contaminant Removal:
- Odor, Chlorine, Sediment
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Fits Model:
- DP BIG
- Flow Rate:
- 15 gpm
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F