This product requires certification to purchase.

Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT, Stainless Steel Inserts

You last purchased this on
 
Atlas Filtri

DP Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT, Stainless Steel Inserts

Brand image
You last purchased this on
 
Atlas Filtri

DP Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT, Stainless Steel Inserts

  • Fast #
  • Part #AZC1381462
  • Item #10247599
  • Manufacturer Part #ZC1381462
4.2 out of 5 Customer Rating

X Points
$131.78
Call for Pricing
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tankless Water Heater Filter
  • Scale Armor™ Technology-IAPMO Z601 approval
  • 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
  • Blue Single Molded Head w/ Lead Stainless Steel Inserts and Blue Sump
  • No spring is used that can result in water leaks
  • Includes pressure-relief feature that includes an o-ring seal
  • Working pressure: Max 125 psi (8.6 bar
  • Min 39.2°F (4°C) - Max 176°F (80°C).
  • Suitable for cartridges with 4.5”OD.
  • Requires Certification

Documents


Specifications

Diameter:
2-1/2 in
Fits Model:
3P, DP
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
113



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing