90 Micron Stainless Steel Cartridge Replacement
HYDRA 90 Micron Stainless Steel Cartridge Replacement
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 900.00-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2-1/2"x7"
- Fits Standard Hydra Self-cleaning Housings
- HYDRA - RAH 90 Micron Stainless Steel Cartridge - Replacement
Documents
Specifications
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Mesh
- Collection:
- HYDRA
- Connection Size:
- 1
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 8000 lph
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 90 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61,372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Temperature Range:
- 39 to 113 Deg F