90 Micron Stainless Steel Self-Cleaning Filter, 1 in. NPT, Lead-free Brass Inserts
HYDRA 90 Micron Stainless Steel Self-Cleaning Filter, 1 in. NPT, Lead-free Brass Inserts
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 288.00-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1" NPT
- Self-Cleaning blowdown operation
- 90 Micron SS mesh filter
- Lead Free Brass Inserts
- Blue heads: reinforced polypropylene with Clear Sump
- Includes pressure-relief feature that includes an o-ring seal
- Working pressure: Max 125 psi (8.6 bar)
- Min 39.2°F (4°C) - Max 113°F (45°C)
- Bracket and Wrench
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Stainless Steel
- Collection:
- HYDRA
- Connection Size:
- 1
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 27 gpm
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 90 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61,372
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F